References
Mascot:22482-618-010-XS
Rubix:379A4267
EAN:5715411049320

Product details : MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT DNAVY XS
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 210 g/m² |
| Gender | men |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days
