Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75106_990-4XL HH LIFA MERINO CREWNECK BLACK 4XL
HELLYHAN 75106_990-4XL HH LIFA MERINO CREWNECK BLACK 4XL
HH LIFA MERINO CREWNECK
References
helly hansen:
75106-990-4XL
rubix:
366A9627
ean:
7040055683417
Technical specifications
Colour
black
Size
4xl
Main material
wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75106_990-4XL HH LIFA MERINO CREWNECK BLACK 4XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Strengths
Lifa® Stay Warm Technology| Lifa® Merino | No shoulder seams | No side seams | Flatlock seams for max comfort
Technical specifications
Attributes
Colour
black
Size
4xl
Main material
wool
Grammage
215
g/m²
Material
57% merino, 43% polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.93
excl. VAT
/
Each
£
75.52
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MASCOT 51584 NICE T-SHIRT DANTH S
MASCOT 51579 CALAIS T-SHIRT BRIGHT ORG M
PORTWEST B133CHAL B133 THERMAL BASELAYER TOP CHARCOAL LARGE
MASCOT 18381 ACCELERATE T-SHIRT LONG SLEEVE TRAFFIC RED/BLACK 2XL
MASCOT 51585 VENCE T-SHIRT DNAVY 2XL
MASCOT 20492 CROSSOVER LADIES T-SHIRT DANTH 2XL
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT WHITE S
MASCOT 18392 ACCELERATE LADIES T-SHIRT DANTH/BLACK 3XL
MASCOT 51584 NICE T-SHIRT PETROLEUM M
ORN 1008 AVOCET WICKING T-SHIRT NAVY ROYAL XL
MASCOT 50415 ALGOSO T-SHIRT GREY FLK L
MASCOT 51584 NICE T-SHIRT MOSS GREEN XS
MASCOT 50567 POTSDAM T-SHIRT ROYAL/DNAVY L
HELLYHAN 75106_590-4XL HH LIFA MERINO CREWNECK NAVY 4XL
ORN 1008 AVOCET WICKING T-SHIRT BLACK GRAPHITE M