References
Mascot:00788-200-06-M ONE
Rubix:385A4095
EAN:5708628288033

Product details : MASCOT 00788 JAMAICA T-SHIRT WHITE M
Combed pre-shrunk cotton avoids shrinkage when washing. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Colour | white |
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 160 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 10.84 excl. VAT
/ Each
£ 13.01 incl. VAT
- Usually arrives within 14 working days
