References
Helly Hansen:79163_990-XL
Rubix:242A6254
Manufacturer :79163_990-XL
EAN:7040056311371

Product details : HELLYHAN 79163_990-XL W CLASSIC T-SHIRT BLACK XL
Ribbed collar. Side seam. 100% Cotton
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- Usually arrives within 14 working days
