MASCOT 00782 JAVA T-SHIRT BLACK S PACK OF 10


T-Shirt Java Black

References
mascot:00782-250-09-S TEN
rubix:385A0396
ean:5708628297394
T-shirt Java 00782-250-09 / S  TEN
brand logo
Technical specifications
ColourBlack
SizeS
Main materialCotton
See all Specifications

Product details : MASCOT 00782 JAVA T-SHIRT BLACK S PACK OF 10


Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight2120 g
ColourBlack
SizeS
Main materialCotton
Long sleevesNo
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 140.57 excl. VAT
/ Each
£ 168.68 incl. VAT
  • Usually arrives within 14 working days