MASCOT 00782 JAVA T-SHIRT BLACK 2XL PACK OF 10

T-Shirt Java Black

See technical information

References

Mascot:00782-250-09-2XL TEN
Rubix:385A4033
EAN:5708628297431
T-shirt Java 00782-250-09 / 2XLTEN

Technical specifications

Colourblack
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 00782 JAVA T-SHIRT BLACK 2XL PACK OF 10


Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight2760 g
Colourblack
Size2xl
Main materialcotton
Secondary colourno secondary color
Long sleevesno
Grammage195 g/m²
Material100% cotton
£ 141.60 excl. VAT
/ Each
£ 169.92 incl. VAT
  • Usually arrives within 14 working days

Size