MASCOT 51583 ARRAS T-SHIRT DANTH 2XL

MASCOT WOMEN'S SHIRT ARRAS 51583-967

See technical information
References
Mascot:51583-967-18-2XL
Rubix:385A0823
EAN:5711074478347
MASCOT LADIES T-SHIRT ARRAS ANTHRACITE M 2XL
Technical specifications
Colourgrey
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 51583 ARRAS T-SHIRT DANTH 2XL


Basic. Feminine fit. Round neck. Tricot at the neck. Reinforced hem.
100% cotton, moisture-absorbing and comfortable.; Specially tailored women's model.; Tricot at the neck.; Tape over the seam at the neck, so the seam does not irritate.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord

Technical specifications


Attributes
Colourgrey
Size2xl
Main materialcotton
Secondary colourno secondary color
Grammage220 g/m²
Genderladies
Material100% cotton
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)