References
Mascot:00782-250-11-5XLONE
Rubix:385A4043
EAN:5711074461486

Product details : MASCOT 00782 JAVA T-SHIRT ROYAL 5XL
Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 5xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 195 g/m² |
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
- Usually arrives within 14 working days
