MASCOT 50548 ALBI T-SHIRT LONG SLEEVE NAVY L


T-Shirt Albi navy

References
mascot:50548-250-01-L
rubix:385A1402
ean:5707209967404
T-shirt Albi 50548-250-01 / L
brand logo
Technical specifications
ColourNavy
SizeL
Main materialCotton
See all Specifications

Product details : MASCOT 50548 ALBI T-SHIRT LONG SLEEVE NAVY L


Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Pre-shrunk cotton prevents shrinking when washing. Ribbed collar and sleeves. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight280 g
ColourNavy
SizeL
Main materialCotton
Long sleevesYes
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • Usually arrives within 14 working days