References
Mascot:50581-964-09-3XL
Rubix:385A1467
EAN:5711074373925

Product details : MASCOT 50581 PELHAM T-SHIRT LONG SLEEVE BLACK 3XL
Slim fit. Tricot in the collar and at the sleeves. Button closure. Reinforced band.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
- Usually arrives within 14 working days
