References
Mascot:00782-250-09-3XL TEN
Rubix:385A4034
EAN:5708628297448

Product details : MASCOT 00782 JAVA T-SHIRT BLACK 3XL PACK OF 10
Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 2960 g |
|---|---|
| Colour | black |
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 148.54 excl. VAT
/ Each
£ 178.25 incl. VAT
- Usually arrives within 14 working days
