References
Mascot:50581-964-09-M
Rubix:385A1469
EAN:5711074373963

Product details : MASCOT 50581 PELHAM T-SHIRT LONG SLEEVE BLACK M
Slim fit. Tricot in the collar and at the sleeves. Button closure. Reinforced band.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 22.74 excl. VAT
/ Each
£ 27.29 incl. VAT
- Usually arrives within 14 working days
