MASCOT 50567 POTSDAM T-SHIRT LIGHT KHAKI/BLACK 4XL
T-Shirt Potsdam light khaki/black
See technical informationReferences
Mascot:50567-959-5509-4XL
Rubix:385A1271
EAN:5711074223350

Product details : MASCOT 50567 POTSDAM T-SHIRT LIGHT KHAKI/BLACK 4XL
Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Ribbed neck. Neck yoke. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
- Usually arrives within 14 working days
