MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG XL

T-Shirt Townsville orange

See technical information
References
Mascot:50592-972-14-XL
Rubix:385A1188
EAN:5711074334261
T-shirt Townsville 50592-972-14 / XL
brand logo
Technical specifications
Colourorange
Sizexl
Class EN204712
See all Specifications

Product details : MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG XL


Strong rib at neck. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
brand logo

Technical specifications


Attributes
Logistic Weight260 g
Colourorange
Sizexl
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Grammage130 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)