LEO T01 NEWPORT ECOVIZ POLO SHIRT ORANGE
Colour | Orange |
---|---|
Size | 4XL |
Class EN20471 | 2 |
Colour | Orange |
---|---|
Size | 4XL |
Class EN20471 | 2 |
Main material | Polyester |
Long sleeves | No |
Grammage | 200 g/m² |
Material | EcoViz comfort recycled poly/bamboo |
Delivery usually within ( 2 ) days