GISS 891762 TACANA 2 SAFETY SHOES S3 SRC BLACK 5/38
TACANA 2 S3 SRC shoe
See technical informationSee documentsReferences
GISS:891762
Rubix:261A4374
Manufacturer :891762
EAN:3660338443893

Documents
Product details : GISS 891762 TACANA 2 SAFETY SHOES S3 SRC BLACK 5/38
Standard: EN ISO 20345: 2011 S3 SRC
Grained buffalo grain leather upper. Breathable mesh lining.
PU front reinforcement. Composite protective toe cap.
Non-metallic anti-perforation sole.
Double density PU/PU outsole.
Weight: 581 g*
Advantages:
Lightweight shoe thanks to its composite toe cap. and its anti-perforation textile sole.
Resistance to slipping of the sole on ceramic and steel floors.
Retro-reflective edging on the heel.
Antistatic outsole.
Oil-resistant sole.
Energy absorption by the heel.
Grained buffalo grain leather upper. Breathable mesh lining.
PU front reinforcement. Composite protective toe cap.
Non-metallic anti-perforation sole.
Double density PU/PU outsole.
Weight: 581 g*
Advantages:
Lightweight shoe thanks to its composite toe cap. and its anti-perforation textile sole.
Resistance to slipping of the sole on ceramic and steel floors.
Retro-reflective edging on the heel.
Antistatic outsole.
Oil-resistant sole.
Energy absorption by the heel.
Strengths
Guaranteed security, at the best price.
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
- In stock: Next day delivery
EU shoe size
38
