ROCKFALL TC500 PROMAN BROOKLYN BROGUE SAFETY SHOE UK11 EU46
ROCKFALL BROOKLYN TC500
See technical informationReferences
Rock Fall:BROOKLYN-46
Rubix:80295698
Manufacturer :TC500-46
EAN:5060324921547

Product details : ROCKFALL TC500 PROMAN BROOKLYN BROGUE SAFETY SHOE UK11 EU46
The TC500 Brooklyn is a breathtakingly lightweight all-purpose executive safety shoe.
It’s ESD rated below 35megaohm in accordance with EN 61340-4-3:2018.
It features a slimline, ultra strong steel toecap and composite midsole which allows the foot the flex and move freely.
Brooklyn is widely specified on contracts due the vast, UK 3-13 size range and uniform styling enabling it to be ‘the one for everyone’.
The outsole complex is a dual density PU outsole which gives abrasion resistance whilst providing exceptional shock absorption and weight reduction.
All day comfort comes from a lightweight EVA comfort footbed.
Strengths
Automotiv
Electronics
Uniform and Public Services
Facility Management
Security
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 38.33 excl. VAT
/ Each
£ 46.00 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46
