TAMLEX PMF225-FEC 225X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)225 MM X
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF225-FEC
Rubix:234A6849

Documents
Product details : TAMLEX PMF225-FEC 225X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)225 MM X
225X25MM Deep 90? Flat Elbow With Couple (W)225 mm x (D)25 mm
Technical specifications
Attributes
| Type | flat bend |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 26.35 excl. VAT
/ Each
£ 31.62 incl. VAT
- Delivery usually within ( 3 ) days
