Accessory for cable
Filter Options
Categories
accessory for cable (835)
Brand
3m
(6)
acel
(1)
adaptaflex
(4)
atkore marco
(6)
bg electrical accessories
(1)
birkett electric
(10)
britclip
(16)
822 Product(s) with 835 variant(s):
GISS 895932 TRAFFIC SPEED REDUCTION RAMP BLK/YEL 1000X250X50MM
- Superseded Ref:880532
- giss:895932
- rubix:271A1414
- manufacturer :895932
- ean:3660338482526
- In stock: Next day delivery
- Type:2 channel cable protector
£ 16.00 excl. VAT
/ Each
F4P (FIRST FOR PERFORMANCE) F4PRPTB 13A RUBBER PLUG W/C CLAMP TYPE COR
- f4p:F4PRPTB
- rubix:234A5342
- In stock: Next day delivery
- Type:rubber plug
£ 5.26 excl. VAT
/ Each
F4P 4EXTSP 4 GANG EXTENSION SOCKET SURGE SPIKE
- f4p:4EXTSP
- rubix:222A9658
- In stock: Next day delivery
- Type:extension lead
£ 24.57 excl. VAT
/ Each
NIGLON RE2520G 25MMX20MM REDUCER GALVANISED
- niglon:RE2520G
- rubix:234A5670
- In stock: Next day delivery
- Type:niglon re2520g 25mmx20mm reducer galvanised
£ 1.60 excl. VAT
/ Each
MENNEKES SOCKET IP67 230V 9301
- mennekes:9301
- rubix:168A8641
- In stock: Next day delivery
- Type:mennekes socket ip67 230v 9301
£ 47.24 excl. VAT
/ Each
CEMBRE RF-M4 TERMINALS RED 4MM RING PACK OF 100
- cembre:RF-M4
- rubix:271402
- ean:8016692000077
- In stock: Next day delivery
- Type:ring terminal
ENGEX 630503 CT10M6 CRIMP-PAK COPPER TUBE TERMINAL (SOLD IN 1'S)
- engex:630503
- rubix:234A5485
- In stock: Next day delivery
- Type:tube terminal
£ 0.35 excl. VAT
/ Each
F4P 5A STRIP CONNECTOR 5A
- f4p:5A
- rubix:223A0353
- In stock: Next day delivery
- Type:strip connector
MENNEKES 16A WALL MOUNT SOCKET 101
- mennekes:101
- rubix:80377083
- In stock: Next day delivery
- Type:wall mounted socket
£ 10.10 excl. VAT
/ Each
630504 CT10M8 COPPER LUGS 8MM HOLE 10.0MM CABLE (SOLD IN 1S)
- engex:630504
- rubix:234A5486
- In stock: Next day delivery
- Type:tube terminal
£ 0.35 excl. VAT
/ Each
EMITEX EM03.002 1M CAT5E UTP BOOTED PATCH LEAD GREY (L)1 M
- emitex:EM03.002
- rubix:234A5958
- In stock: Next day delivery
- Type:patch lead
£ 2.21 excl. VAT
/ Each
ENGEX ACCESSORIES 630604 CT16M8 CRIMP-PAK COPPER TUBE TERMINAL (L)38 M
- engex:630604
- rubix:234A5489
- In stock: Next day delivery
- Type:tube terminal
£ 0.43 excl. VAT
/ Each
ENGEX 630705 COPPER LUGS 10MM HOLE FOR 25.0MM CABLE (SOLD IN 1'S)
- engex:630705
- rubix:234A5493
- In stock: Next day delivery
- Type:tube terminal
£ 0.62 excl. VAT
/ Each
ENGEX ACCESSORIES 630603 CT16M6 CRIMP-PAK COPPER TUBE TERMINAL (L)29.5
- engex:630603
- rubix:234A5488
- In stock: Next day delivery
- Type:tube terminal
£ 0.43 excl. VAT
/ Each
PHILEX 70509RE CAT5E RJ45 TO COUPLER
- philex:70509RE
- rubix:226A6652
- In stock: Next day delivery
- Type:cat5e rj45 coupler
£ 2.85 excl. VAT
/ Each
SPARTEX 887755 UK - FAST USB CHARGER 5V2A
- spartex:887755
- rubix:232A6472
- ean:3660338411281
- In stock: Next day delivery
- Type:spartex 887755 uk - fast usb charger 5v2a
£ 29.23 excl. VAT
/ Each
NIGLON CSA08506 M8 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM
- niglon:CSA08506
- rubix:234A5695
- In stock: Next day delivery
- Type:niglon csa08506 m8 40x40mm square plate washer (l)40 mm x (w)40 mm
£ 0.67 excl. VAT
/ Each
EMITEX EM03.001 M CAT5E UTP BOOTED PATCH LEAD GREY (L)0.5 M
- emitex:EM03.001
- rubix:234A5957
- In stock: Next day delivery
- Type:patch lead
£ 2.11 excl. VAT
/ Each
SPARTEX 887754 UK - STANDARD USB CHARGER 5V1A
- spartex:887754
- rubix:232A6471
- ean:3660338411274
- In stock: Next day delivery
- Type:spartex 887754 uk - standard usb charger 5v1a
£ 24.28 excl. VAT
/ Each
NIGLON CSA10506 M10 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM
- niglon:CSA10506
- rubix:234A5693
- In stock: Next day delivery
- Type:niglon csa10506 m10 40x40mm square plate washer (l)40 mm x (w)40 mm
£ 0.67 excl. VAT
/ Each
WAGO 222-415 5 WAY LEVER CONNECTOR (BOX 40) - GREY/OR (H)14.5 MM X (W)
- wago:222-415
- rubix:234A6683
- In stock: Next day delivery
- Type:splicing connector
£ 0.80 excl. VAT
/ Each
EMITEX EM01.105 CAT6 UNSHIELDED RJ45 MODULE LOW PROFILE
- emitex:EM01.105
- rubix:234A5955
- In stock: Next day delivery
- Type:unshielded rj45 module
£ 3.88 excl. VAT
/ Each
TIMEGUARD RCD08MPVN 30A RCD SOCKET,PLASTIC SURFACE MOUNT SWITCHED 230V
- timeguard:RCD08MPVN
- rubix:217A5798
- In stock: Next day delivery
- Type:double gang switched socket
£ 66.33 excl. VAT
/ Each
EMITEX EM01.008 1 GANG 2 MODULE FACE PLATE
- emitex:EM01.008
- rubix:221A2408
- In stock: Next day delivery
- Type:flat faceplate
£ 1.34 excl. VAT
/ Each
24 items of 822
































