WALTHER 110406 16A 3P+E 415V WALL SOCKET (H)128 MM X (W)74 MM X (D)86
Wall Socket
See technical informationSee documentsReferences
Walther-Präzision:110406
Rubix:234A8081

Documents
Product details : WALTHER 110406 16A 3P+E 415V WALL SOCKET (H)128 MM X (W)74 MM X (D)86
16A 3P+E 415V Wall Socket (H)128 mm x (W)74 mm x (D)86 mm
Technical specifications
Attributes
| Type | wall socket |
|---|---|
| Model | 110 |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 25.30 excl. VAT
/ Each
£ 30.36 incl. VAT
- Delivery usually within ( 3 ) days
