TAMLEX PMF225-ADJ 225X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)225 MM X
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF225-ADJ
Rubix:234A6840

Documents
Product details : TAMLEX PMF225-ADJ 225X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)225 MM X
225X25MM Deep Flat Adjustable Bend (Galv (W)225 mm x (D)25 mm
Technical specifications
Attributes
| Type | adjustable bend |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 30.41 excl. VAT
/ Each
£ 36.49 incl. VAT
- Delivery usually within ( 3 ) days
