References
Sandvik Coromant:T200-XM100AA-M8 C110
Rubix:318A4139
Manufacturer :6967214
EAN:7323220750283


Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100AA-M8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967214
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Threading | m8 |
Show UNSPSC/ECL@SS
£ 28.30 excl. VAT
/ Each
£ 33.96 incl. VAT
- Usually arrives within 14 working days