References
Sandvik Coromant:T200-PM101JA-M10 P1PM
Rubix:317A6306
Manufacturer :8057397
EAN:7323225962872


Technical specifications
| Threading | m10×1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101JA-M10P1PM COROTAP 8057397
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m10×1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Tail diameter | 5.5 mm |
| Square drive adapter | 7 mm |
| Thread depth | 20 mm |
| Angle of helix | 9 ° |
| Total length | 75 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 60.32 excl. VAT
/ Each
£ 72.38 incl. VAT
- Usually arrives within 14 working days