References
Sandvik Coromant:T200-MM100AE-1/4 C110
Rubix:317A7417
Manufacturer :8248537
EAN:7323226759884


Technical specifications
| Threading | unc 1/4-20 (1/4'-20) |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
Product details : SANDVIK T200-MM100AE-1/4C110 COROTAP 8248537
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc 1/4-20 (1/4'-20) |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 5.1 mm |
| Tail diameter | 6.5 mm |
| Thread depth | 16 mm |
| Total length | 80 mm |
| Threading | unc 1/4-20 (1/4'-20) |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 49.68 excl. VAT
/ Each
£ 59.62 incl. VAT
- Usually arrives within 14 working days