References
3M:7000049093
Rubix:80530742
Manufacturer :7000049093
EAN:00051138953799

Technical specifications
| Width | 50.8 mm |
|---|---|
| Length | 54.86 m |
| Material | viscoelastic polymer (adhesive), aluminium foil (backing), polyethylene (liner) |
Product details : 3M 542987 VIBRATION DAMPING TAPE 434 SLV 51MMX55M 0.19MM
Our 3M™ Aluminum Foil Tape 425 is the go-to foil tape for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing and coated with a highly engineered pressure sensitive acrylic adhesive, it is ideal for heat shielding, heat reflecting, chemical masking, light enhancement, chemical milling, seaming, sealing and de-paint operations.
Strengths
•Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
Withstands exposure to flame, weathering, moisture and UV
Heat and light reflective tape protects surfaces and enhances lighting efficiency
Dead soft aluminum foil backing conforms to curved and uneven surfaces
Recognized by UL to UL 746C and Classified by UL to UL 723, Class "L" for low flammability rating
Contains plastic core center
Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
Withstands exposure to flame, weathering, moisture and UV
Heat and light reflective tape protects surfaces and enhances lighting efficiency
Dead soft aluminum foil backing conforms to curved and uneven surfaces
Recognized by UL to UL 746C and Classified by UL to UL 723, Class "L" for low flammability rating
Contains plastic core center
Technical specifications
Attributes
| Width | 50.8 mm |
|---|---|
| Length | 54.86 m |
| Material | viscoelastic polymer (adhesive), aluminium foil (backing), polyethylene (liner) |
| Thickness | 0.19 mm |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 273.13 excl. VAT
/ Each
£ 327.76 incl. VAT
- Delivery usually within ( 16 ) days