TESA 50565 STRONG ALUMINIUM TAPE WITHOUT LINER 50MX50MM SILVER
Aluminium tape 50565
See technical informationReferences
Tesa:50565 50M 50MM SILVER
Rubix:125A3711
Manufacturer :50565-00000-01
EAN:4042448047625




Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | aluminium foil (backing), acrylic (adhesive), paper (liner) |
Product details : TESA 50565 STRONG ALUMINIUM TAPE WITHOUT LINER 50MX50MM SILVER
tesa® 50565 is a strong aluminium tape, based on a 50µm aluminium foil and an acrylic adhesive.
tesa® 50565 is mainly used in the appliance industry and also for a wide range of other applications.
Features:
* good adhesion
* mechanical resistance
* moisture resistant
* vapour tight
* high thermal conductivity
* oil & acid resistant
* ageing-resistant
* available without liner (PV0) and with liner (PV1)
* flame retardant (UL510)
tesa® 50565 is mainly used in the appliance industry and also for a wide range of other applications.
Features:
* good adhesion
* mechanical resistance
* moisture resistant
* vapour tight
* high thermal conductivity
* oil & acid resistant
* ageing-resistant
* available without liner (PV0) and with liner (PV1)
* flame retardant (UL510)
Applications
* Mounting of refrigeration coils
* General purpose temperature insulation
* Sealing of ducts
* Masking, protecting, repairing, closing ...and a lot more!
* General purpose temperature insulation
* Sealing of ducts
* Masking, protecting, repairing, closing ...and a lot more!
Technical specifications
Attributes
| Logistic Weight | 14681,38 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Material | aluminium foil (backing), acrylic (adhesive), paper (liner) |
| Thickness | 0.09 mm |
| Colour | silver |
| Tape type | sealing tape |
Show UNSPSC/ECL@SS
£ 20.42 excl. VAT
/ Each
£ 24.50 incl. VAT
- In stock: Next day delivery