3M VHB TAPE 5925F BLACK 12 MM X 33 M 0.6 MM
3M™ VHB™ tape 5925F
See technical informationSee documentsReferences
3M:592512
Rubix:395A4694
Manufacturer :7100211819
EAN:04054596735620

Technical specifications
| Width | 12 mm |
|---|---|
| Length | 33 m |
| Material | polyethylene film (liner), modified acrylic (adhesive) |
Documents
Product details : 3M VHB TAPE 5925F BLACK 12 MM X 33 M 0.6 MM
Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminium, stainless steel, galvanized steel, many composites and plastics, acrylic, polycarbonate, ABS and painted or sealed wood. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications.
Recommended Applications: Decorative material and trim, Nameplates and logos, Electronic displays, Panel to frame, Stiffener to panel
3M™ VHB™ Tape permanently adheres one substrate to another and spreads the stress load across the entire length of the joint
3M™ VHB™ Tape 5925 utilizes modified acrylic adhesive on both sides of a very conformable, adhesive foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to high, medium and lower surface energy plastics and paints, metals and glass, including most powder coated paints. Applications for this tape include bonding and sealing polycarbonate lens over LCD, signage and windows to post painted control panels.
An Unconventional Foam Tape
We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialt
Recommended Applications: Decorative material and trim, Nameplates and logos, Electronic displays, Panel to frame, Stiffener to panel
3M™ VHB™ Tape permanently adheres one substrate to another and spreads the stress load across the entire length of the joint
3M™ VHB™ Tape 5925 utilizes modified acrylic adhesive on both sides of a very conformable, adhesive foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to high, medium and lower surface energy plastics and paints, metals and glass, including most powder coated paints. Applications for this tape include bonding and sealing polycarbonate lens over LCD, signage and windows to post painted control panels.
An Unconventional Foam Tape
We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialt
Dream, Design, Deliver with our 3M™ VHB™ Tape 5925. It is a black, 0.6 mm thick, modified acrylic adhesive with a very conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints.
Strengths
Black, 0.6 mm, modified acrylic adhesive and very conformable acrylic foam core|| Black, 0.64 mm, modified acrylic adhesive and very conformable acrylic foam core;Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS|| Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS;Superior outdoor performance, UV and solvent resistance|| Superior outdoor performance, UV and solvent resistance;High aging resistance|| High aging resistance;Creates a permanent seal against water, moisture and more|| Creates a permanent seal against water, moisture and more;High dynamic stress absorption reduces vibration and impact stress|| High dynamic stress absorption reduces vibration and impact stress;Eliminate drilling, grinding, refinishing, screwing, welding and clean-up|| Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;Allows the use of thinner, lighter weight and dissimilar materials|| Allows the use of thinner, lighter weight and dissimilar materials;Designed for indoor and outdoor use|| Thin bond lines
Applications
Bond panel to frame;Bond stiffener to panel;Bond of decorative material, trim, attachments;Bond of nameplates, logos and signs;Bond electronic displays;Bond lens window to housing
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84x268x282 mm |
|---|---|
| Package weight | 1980 g |
| Width | 12 mm |
| Length | 33 m |
| Material | polyethylene film (liner), modified acrylic (adhesive) |
| Thickness | 0.6 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 57.37 excl. VAT
/ Each
£ 68.84 incl. VAT
- Delivery usually within ( 16 ) days