References
Tesa:51960 25M 50MM TRANSPARENT
Rubix:269A3590
Manufacturer :51960-00002-00
EAN:4005800174483


Technical specifications
| Width | 50 mm |
|---|---|
| Length | 25 m |
| Material | pp film reinforced (backing), tackified acrylic (adhesive) |
Product details : TESA 51960 DOUBLE SIDED PP FABRIC TAPE 25MX50MM WHITE TRANSLUSCENT
tesa® 51960 is a double-sided carpet laying tape. The open side is largely residual-free removable from many surfaces and consists of PP-film with an acrylic adhesive. The different adhesion value is tailor-made for carpet laying applications and guarantees a very high tack on many commonly used surfaces.
tesa® 51960 is most extensively resistant to ageing and plasticisers (no discoloration of PVC or CV-floorings). The side with the higher adhesion is covered with a white liner.
tesa® 51960 is most extensively resistant to ageing and plasticisers (no discoloration of PVC or CV-floorings). The side with the higher adhesion is covered with a white liner.
Applications
Border and butt joins of floor coverings based on foam or textile woven backings as well as PVC and CV-floorings on most surfaces.
Technical specifications
Attributes
| Logistic Weight | 15950,71 g |
|---|---|
| Width | 50 mm |
| Length | 25 m |
| Material | pp film reinforced (backing), tackified acrylic (adhesive) |
| Thickness | 0.248 mm |
| Colour | colourless |
| Tape type | carpet tape |
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ Each
£ 22.28 incl. VAT
- Usually arrives within 14 working days