• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Industrial furniture
  5. Office fittings
  6. Office supply
  7. DYMO D1 TAPE 12MM WHITE ON CLEAR S0720600

DYMO D1 TAPE 12MM WHITE ON CLEAR S0720600

Tape

See technical information

References

Dymo:S0720600
Rubix:2573948
EAN:5411313450201
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Typedymo d1 tape 12mm white on clear s0720600

Product details : DYMO D1 TAPE 12MM WHITE ON CLEAR S0720600


Technical specifications


Attributes
Typedymo d1 tape 12mm white on clear s0720600
Show UNSPSC/ECL@SS
£ 33.81 excl. VAT
/ Each
£ 40.57 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BEAVERSWOO MAGNETIC BLUE DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HB/10STAPLE REMOVER 330101BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 50 X 80MM PACK OF 100 AL58BOTT CUBIO DIVIDER KIT ETS-137150-7 20 COMP 43020705.51BEAVERS MAGNETIC BLACK DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VBK/10SPARTEX 1004EDGE3535022000 EDGE GUARD PROTECTORS 35X35X2X2000MM PK 25DYMO D1 TAPE 9MM BLUE ON WHITE S0720690BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 15 X 80MM PACK OF 100 AL18BEAVERS SELF ADHESIVE YELLOW DOCUMENT POCKET ID 310 X 220MM CAP4VY/10BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 30 X 80MM PACK OF 100 AL38SPARTEX 1004EDGE5050031200 EDGE GUARD PROTECTORS 50X50X3X1200MM PK50SPARTEX LOK227 A4 PLASTIC CLIP BOARD BLUEBEAVERSWOO MAGNETIC BLUE DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VB/10SPARTEX 1004EDGE2825 EDGE PROTECTORS BLACK 28X25MM PK2000BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HY/10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap