• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(6,034)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,563)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
DYMO D1 TAPE 9MM BLUE ON WHITE S0720690

DYMO D1 TAPE 9MM BLUE ON WHITE S0720690

Text on Tape

See technical information
References
Dymo:S0720690
Rubix:2573952
EAN:5411313409148
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Typetext on tape

Product details : DYMO D1 TAPE 9MM BLUE ON WHITE S0720690


Technical specifications


Attributes
Typetext on tape
Show UNSPSC/ECL@SS
£ 31.29 excl. VAT
/ Each
£ 37.55 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 1004EDGE5050031200 EDGE GUARD PROTECTORS 50X50X3X1200MM PK50SPARTEX 4006PTA6 DOC ENCLOSED ENVELOPE A6 PRINTED 158x110MM PK1000BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HY/10SPARTEX 1004EDGE50503 EDGE GUARD PROTECTORS 50X50X3X2000MMPK 50BOTT CUBIO DIVIDER KIT ETS-137150-7 20 COMP 43020705.51BEAVERSWOO SELF ADHESIVE GREEN DOCUMENT POCKET ID 310 X 220MMCAP4VG/10SPARTEX LOK227 A4 PLASTIC CLIP BOARD BLUEBEAVERSWOOD 155X230MM S/A DOC POCKET FOR A5 HORIZONTAL INSERTS PK10SPARTEX 1004EDGE100100051840 EDGE GUARD PROTECT 100X100X5X1840MM PK20BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 30 X 80MM PACK OF 100 AL38SPARTEX 401001425600 POLYTHENE SHEETING 1/4M X 50M 500G BLACKPROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 17 MICRONBEAVERS SELF ADHESIVE YELLOW DOCUMENT POCKET ID 310 X 220MM CAP4VY/10SPARTEX 1004EDGE3535022000 EDGE GUARD PROTECTORS 35X35X2X2000MM PK 25JIFFY PADDED BAGS SIZE 0 132X235 2004070 PACK OF 200
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap