3M 80320 ACRYLIC PLUS TAPE PT1100 BLACK 1.14MM 12MMX20M


Tape

References
3m:7100057971
rubix:210A5593
brand logo
brand logo
Technical specifications
Width12 mm
Length20 m
See all Specifications

Product details : 3M 80320 ACRYLIC PLUS TAPE PT1100 BLACK 1.14MM 12MMX20M


Tape with adhesive on both sides. Designed for attaching to car bodies exterior and interior plastic parts. PT1100 is characterized by high adhesion to most car surfaces, high strength, durability and high adaptability to the surfaces to which it is applied. Due to the unique viscoelastic properties of PT1100, the load is evenly distributed along the length of the adhesive tape, which allows you to create a reliable connection. on which it is applied. Due to the unique viscoelastic properties of PT1100, the load is evenly distributed along the length of the adhesive tape, which allows you to create a reliable connection. on which it is applied. Due to the unique viscoelastic properties of PT1100, the load is evenly distributed along the length of the adhesive tape, which allows you to create a reliable connection.

Technical specifications


Attributes
Width12 mm
Length20 m
MaterialAcrylic (Adhesive)
ColourBlack
Show UNSPSC/ECL@SS
£ 40.83 excl. VAT
/ Each
£ 49.00 incl. VAT
  • In stock: Next day delivery