TESA 04661 ACRYLIC COATED CLOTH TAPE 50MX50MM BLUE
Standard acrylic coated cloth tape
See technical informationSee documentsReferences
Tesa:04661-00030-00
Rubix:240A6876
EAN:4005800132834



Documents
Product details : TESA 04661 ACRYLIC COATED CLOTH TAPE 50MX50MM BLUE
tesa® 4661 is a strong acrylic coated cloth tape. It is based on a 148 mesh woven rayon fabric backing and a natural rubber adhesive.
tesa® 4661 is an all-round cloth tape for a wide range of applications, often used for belting of components.
Features:
* high adhesion, even on rough surfaces
* very high tensile strength
* abrasion-resistant
* available in 7 colors: black, white, grey, yellow, blue, red, green
* Blue version available with Liner (PV15)
Strengths
* High adhesion, even on rough surfaces
* Very high tensile strength
* Abrasion-resistant
* Very high tensile strength
* Abrasion-resistant
Applications
* Marking of wires and cables
* Bundling of pipes, profiles etc.
* Noise and scrub protection
* Harnessing
* Colour coding
* Securing of sharp edges
* Sealing of cartons, tins and tubes
* Belting of components, nails, screws, bicycle, rims etc.
* Floor marking
* Sandblasting
* Floor coating
Technical specifications
Attributes
| Logistic Weight | 9359,98 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Material | natural rubber |
| Thickness | 0.3 mm |
| Colour | blue |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 48.09 excl. VAT
/ Each
£ 57.71 incl. VAT
- Usually arrives within 14 working days
