TESA 62936 DOUBLE SIDED PE FOAM TAPE 25MX25MM WHITE

Double Sided PE Foam Tape

See technical information

References

Tesa:62936 25M 25MM WHITE
Rubix:269A3642
Manufacturer :62936-00008-00
EAN:4042448037787
brand logo

Technical specifications

Width25 mm
Length25 m
Materialpe foam (backing), tackified acrylic (adhesive), pe coated paper (liner)
See all Specifications

Product details : TESA 62936 DOUBLE SIDED PE FOAM TAPE 25MX25MM WHITE


tesa® 62936 is a double-sided PE-foam tape for constructive mounting applications. It consists of a highly conformable PE-foam backing with a tackified acrylic adhesive.

Product benefits:
* Versatile adhesive for high immediate adhesion on numerous substrates
* High ultimate adhesion level for a secure bonding performance
* UV, water and ageing resistant
* Compensates for differing thermal expansion of dissimilar materials
* High immediate bonding strength even at low bonding pressure
* Very good cold shock absorbtion

Strengths

•Versatile adhesive for high immediate adhesion on numerous substrates
High ultimate adhesion level for a secure bonding performance
Fully outdoor suitable: UV, water and ageing resistant
Compensates for differing thermal expansion of dissimilar materials
High immediate bonding strength even at low bonding pressure
Very good cold shock absorbtion

Applications

* Interior wall cladding panels
* Bumper rails on commercial freezers
* Injection moulded plastic parts
* Mirrors and coloured glass panels

Technical specifications


Attributes
Width25 mm
Length25 m
Materialpe foam (backing), tackified acrylic (adhesive), pe coated paper (liner)
Thickness1.6 mm
Colourwhite
Tape typedouble-sided tape
£ 25.56 excl. VAT
/ Each
£ 30.67 incl. VAT
  • Usually arrives within 14 working days

Width

Material

Colour