• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,339)
  • Linear technology(923)
  • Drive & Conveyor technology(1,215)
  • Belts and Chains(30,341)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,750)
  • Damping technology(31)
  • Mechanical lubrication technology(444)
See Mechanical Power Transmission
  • Couplings(894)
  • Connecting elements(938)
See Couplings and connecting elements
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Couplings and connecting elements
  4. Connecting elements
  5. Bushes
  6. Taper bush
  7. MECALINE 1210-15 Taper Bush

MECALINE 1210-15 Taper Bush

Taper bush

See technical information

References

Mecaline:1210T-15MM
Rubix:45036142
brand logo
brand logo

Technical specifications

Taper bush1210
Materialcast iron gg25
See all Specifications

Product details : MECALINE 1210-15 Taper Bush


Technical specifications


Attributes
Taper bush1210
Materialcast iron gg25
Torque setting20 N.m
Bushing length25.4 mm
Reaming diameter15 mm
Show UNSPSC/ECL@SS
£ 11.93 excl. VAT
/ Each
£ 14.32 incl. VAT
  • Sold out

Check our products from related categories

MECALINE 3020T 38MM 3020-38 TAPER BUSHFENNER TAPER LOCK BUSH CAST IRON 2517 X 55MM BORE METRIC SERIESMECALINE 2012T 42MM 2012-42 TAPER BUSHMECALINE 1215-14 TAPER LOCK BUSH TO SUIT 14MM SHAFTFENNER TAPER LOCK BUSH CAST IRON 4545 X 100MM BORE METRIC SERIESFENNER TAPER LOCK BUSH CAST IRON 1210 X 25MM BORE METRIC SERIESFENNER TAPER LOCK BUSH CAST IRON 2525 X 42MM BORE METRIC SERIESFENNER TAPER LOCK BUSH CAST IRON 1008 X 14MM BORE METRIC SERIESMECALINE 3030-42 TAPER LOCK BUSH TO SUIT 42MM SHAFTMECALINE 1108T 25MM 1108-25 TAPER BUSHFENNER TAPER LOCK BUSH CAST IRON 1615 X 28MM BORE METRIC SERIESMECALINE 857082 5050T 60MM 5050-60 TAPER BUSHMECALINE 1310-20 TAPER LOCK BUSH TO SUIT 20MM SHAFTMECALINE 2517T 2 1/4 2517-2-1/4 TAPER BUSHFENNER TAPER LOCK BUSH CAST IRON 1210 X 5/8 INCH BORE IMPERIAL SERIES
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap