MECALINE 857082 5050T 60MM 5050-60 TAPER BUSH

Mecaline Taper Bush Metric Bore

See technical informationSee documents
References
Mecaline:MA505060
Rubix:254A6678
Manufacturer :857082
EAN:3660338123481
brand logo
Technical specifications
Taper bush5050
Materialcast iron gg25
See all Specifications
Documents

Product details : MECALINE 857082 5050T 60MM 5050-60 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 5050 BORE 60

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush5050
Materialcast iron gg25
Keyway width18 mm
Torque setting272 N.m
Bushing length127 mm
Reaming diameter60 mm
Show UNSPSC/ECL@SS
£ 81.64 excl. VAT
/ Each
£ 97.97 incl. VAT
  • Usually arrives within 14 working days