MECALINE 1310-20 TAPER LOCK BUSH TO SUIT 20MM SHAFT


Mecaline Taper Bush Metric Bore

References
mecaline:MA131020
rubix:203A6749
manufacturer :856911
ean:3660338121883
brand logo
brand logo
Technical specifications

Product details : MECALINE 1310-20 TAPER LOCK BUSH TO SUIT 20MM SHAFT


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1310 BORE 20

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1310
Keyway width6 mm
Torque setting19.6 N.m
Bushing length25.4 mm
MaterialCast iron GG25
Reaming diameter20 mm
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
  • Usually arrives within 14 working days