MECALINE MALE STRAIGHT 10-R1/4IN 853033
TAPERED MALE STRAIGHT FITTING
See technical informationSee documentsReferences
Mecaline:853033
Rubix:208A5365
EAN:3660338092183


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | r1/4 |
| Connection 2 | 10 |
Documents
Product details : MECALINE MALE STRAIGHT 10-R1/4IN 853033
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Internal Hex Socket
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/4 |
| Connection 2 | 10 |
| Material | nickel plated brass body |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- In stock: Next day delivery