MECALINE MALE STRAIGHT 8-R1/8IN 853030
TAPERED MALE STRAIGHT FITTING
See technical informationSee documentsReferences
Mecaline:853030
Rubix:208A5380
EAN:3660338092152

Documents
Product details : MECALINE MALE STRAIGHT 8-R1/8IN 853030
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Internal Hex Socket
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/8 |
| Connection 2 | 8 |
| Material | nickel plated brass body |
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
- In stock: Next day delivery
