References
Walter Prototyp:8031106-M12
Rubix:357A4341
Manufacturer :5079708
EAN:4042446042929

Technical specifications
| Threading | metrica fine (m12x1,75) |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : WALTERPROT 8031106-M12 TAPS SOLID CARBIDE 5079708
For short-chipping materials
Technical specifications
Attributes
| Threading | metrica fine (m12x1,75) |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.25 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 36 mm |
| Total length | 110 mm |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 871.20 excl. VAT
/ Each
£ 1,045.44 incl. VAT
- Usually arrives within 14 working days