TESA 60400 PLA BIO-BASED PACKAGING TAPE 66MX50MM TRANSPARENT
tesa® 60400
See technical informationSee documentsReferences
Tesa:60400 66M 50MM TRANSPARENT
Rubix:240A6889
Manufacturer :60400-00000-00
EAN:4063565109447

Documents
Product details : TESA 60400 PLA BIO-BASED PACKAGING TAPE 66MX50MM TRANSPARENT
tesa® 60400 is a bio-based packaging tape which is suitable for medium-weight packaging applications (15–30 kg). The backing material chosen for this tape is polylactide acid, also known as PLA. PLA is 100% made from renewable feedstocks such as corn starch, tapioca roots and sugarcane. The system adhesive used for this tape is a natural rubber with a natural-based resin. Thanks to the smart choice of raw materials and its outstanding design, tesa® 60400 is produced with a bio-carbon content of 98% and, consequently, a reduced carbon footprint.
tesa® 60400 – Bio & Strong
Strengths
Sustainability Features
Total bio-based carbon content of 98%
Official certification from DIN-CERTCO and TÜV AUSTRIA (highest possible rating)
Lower carbon emissions compared to other standard packaging tapes
Solvent-free production process
Technical Features
Strong adhesion
Robust backing material
Excellent performance on recycled cardboards
Applications
Sealing of medium-weight cardboard boxes (15–30 kg)
Suitable for manual and automatic dispensers
Packaging, bundling and closing
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 66 m |
| Colour | colourless |
| Material | natural rubber |
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
- Usually arrives within 14 working days
