TB DAVIES 3 TREAD LIGHT DUTY PLATFORM STEP LADDER 1212-003
TB Davies Light-Duty Platform Step Ladder
See technical informationSee documentsReferences
TB Davies:1212-003
Rubix:2546453
EAN:5060356910762
Documents
Product details : TB DAVIES 3 TREAD LIGHT DUTY PLATFORM STEP LADDER 1212-003
Strengths
High continuous safety handrail for ease of use
80mm deep comfortable treads
Strong sturdy platform
80mm deep comfortable treads
Strong sturdy platform
Applications
Ideal for light duty use with a slim design and continuous handrail positioned extra high for ease and comfort in use
Technical specifications
Attributes
| Maximum working height | 2.22 m |
|---|---|
| Weight | 3.6 kg |
| Platform height | 0.62 m |
Show UNSPSC/ECL@SS
£ 68.28 excl. VAT
/ Each
£ 81.94 incl. VAT
- Usually arrives within 14 working days

