Heavy-Duty Fibreglass Platform Step Ladder
Number of levels | 5 |
---|---|
Maximum working height | 2.785 m |
Weight | 9 kg |
Number of levels | 5 |
---|---|
Maximum working height | 2.785 m |
Weight | 9 kg |
Type | platform step ladder |
Retracted length | 1.93 m |
Usually arrives within 14 working days