TB DAVIES 10 TREAD PUNCHED BRIT STD MOBILE SAFETY STEP 2017-010


TB Davies Mobile Safety Step (Punched)

References
tb davies:2017-010
rubix:2546491
ean:5060169481114
brand logo
brand logo
Technical specifications
Maximum working height4.1 m
Weight98 kg
See all Specifications

Product details : TB DAVIES 10 TREAD PUNCHED BRIT STD MOBILE SAFETY STEP 2017-010


Kitemarked and tested by BSI to EN131-7, these steps are constructed from strong tubular mild steel with double handrail, toe-boarded platform and enclosed guardrail for assured working and stock picking in commercial environments. Available in a range of sizes with an all-metal punched tread for maximum grip.

Strengths

Large 560 x 400mm top platform tread to comfortably work from
Locking device and anti-ascent bar - Please note 10 tread & above supplied in 2 parts
Easy one user manoeuvrability on 4 x rolling wheels
Optional extras available for full customisation
Not suitable for outdoor use

Applications

Strong traditional steel warehouse steps ideal for commercial applications

Technical specifications


Attributes
Maximum working height4.1 m
Weight98 kg
Platform height2.5 m
Show UNSPSC/ECL@SS
£ 1,237.09 excl. VAT
/ Each
£ 1,484.51 incl. VAT
  • Usually arrives within 14 working days