TB DAVIES 4 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-004


TB Davies Mobile Safety Step (Anti-Slip)

References
tb davies:2018-004
rubix:2546495
ean:5060169481183
brand logo
brand logo
Technical specifications
Maximum working height2.6 m
Weight32 kg
See all Specifications

Product details : TB DAVIES 4 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-004


Kitemarked and tested by BSI to EN131-7, these steps are constructed from strong tubular mild steel with double handrail, toe-boarded platform and enclosed guardrail for assured working and stock picking in commercial environments. Available in a range of sizes with an anti-slip mat fitted to the tread and top platform step for maximum grip. Fully compliant to EN131-7.

Strengths

Large 560 x 400mm top platform tread to comfortably work from
Locking device and anti-ascent bar
Please Note, 10 tread & above supplied in 2 parts
Easy one user manoeuvrability on 4 x rolling wheels
Optional extras available for full customisation
Not suitable for outdoor use

Applications

Strong traditional steel warehouse steps ideal for commercial applications
Comfortable climbing and descending angle for ease of use

Technical specifications


Attributes
Maximum working height2.6 m
Weight32 kg
Platform height1 m
Show UNSPSC/ECL@SS
£ 562.93 excl. VAT
/ Each
£ 675.52 incl. VAT
  • Usually arrives within 14 working days