Heavy-Duty Fibreglass Platform Step Ladder
Number of levels | 6 |
---|---|
Maximum working height | 3.02 m |
Weight | 10 kg |
Number of levels | 6 |
---|---|
Maximum working height | 3.02 m |
Weight | 10 kg |
Type | Platform Step Ladder |
Platform height | 1.42 m |
Retracted length | 2.18 m |
Usually arrives within 14 working days