TB DAVIES 9 TREAD PUNCHED BRITISH STANDARD MOBILE SAFETY STEP 2017-009

TB Davies Mobile Safety Step (Punched)

See technical informationSee documents
References
TB Davies:2017-009
Rubix:2546490
EAN:5060169481107
brand logo
Technical specifications
Maximum working height3.85 m
Weight90 kg
Platform height2.25 m
Documents

Product details : TB DAVIES 9 TREAD PUNCHED BRITISH STANDARD MOBILE SAFETY STEP 2017-009


Kitemarked and tested by BSI to EN131-7, these steps are constructed from strong tubular mild steel with double handrail, toe-boarded platform and enclosed guardrail for assured working and stock picking in commercial environments. Available in a range of sizes with an all-metal punched tread for maximum grip.

Strengths

Large 560 x 400mm top platform tread to comfortably work from
Locking device and anti-ascent bar - Please note 10 tread & above supplied in 2 parts
Easy one user manoeuvrability on 4 x rolling wheels
Optional extras available for full customisation
Not suitable for outdoor use

Applications

Strong traditional steel warehouse steps ideal for commercial applications

Technical specifications


Attributes
Maximum working height3.85 m
Weight90 kg
Platform height2.25 m
Show UNSPSC/ECL@SS
£ 1,014.66 excl. VAT
/ Each
£ 1,217.59 incl. VAT
  • Usually arrives within 14 working days