PINNACLE SMART POD 1274-053


TB Davies Pinnacle Industrial Smart Pod

References
tb davies:1274-053
rubix:2516683
ean:5060169482333
brand logo
brand logo
Technical specifications

Product details : PINNACLE SMART POD 1274-053


The first hop-up with fully protected guardrail and gate! Ideal for quick jobs around site, whilst still remaining compliant with working at height legislation. Folds neatly for carrying or wheeling to next job. Tough but lightweight scaffold tube construction. Four locking castors. Fixed height platform. Platform size 600mm x 540mm. 5-year warranty. 150kg work load capacity.

Strengths

Full aluminium heavy-duty construction
Easy to carry or wheel to site
All components transport within the frame
Supplied with 2 x locking castors and 2 x anti-surf base plates

Applications

Ideal for quick jobs around site

Technical specifications


Attributes
Typesmart pod
Weight23 kg
Show UNSPSC/ECL@SS
£ 679.45 excl. VAT
/ Each
£ 815.34 incl. VAT
  • Usually arrives within 14 working days