References
Optibelt:2012-42
Rubix:388A0349
Manufacturer :1794901
EAN:4014486252804

Product details : OPTIBELT 2012-42 TAPER LOCK BUSH 2012 X 42MM
Taper Bushings
Technical specifications
Attributes
| Logistic Weight | 468 g |
|---|---|
| Taper bush | 2012 |
| Material | grey cast iron (en-gjl-200) |
| Keyway width | 12 mm |
| Torque setting | 30 N.m |
| Bushing length | 31.8 mm |
| Drill hole diameter (inches) | 7/16 '' |
| Reaming diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- Usually arrives within 14 working days
