TAPER LOCK BUSH CAST IRON 2517 X 1.11/16 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:2517X1.11/16-FEN
Rubix:406A1681
Manufacturer :019M0111

Product details : TAPER LOCK BUSH CAST IRON 2517 X 1.11/16 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Fenalock taper bush inch bore 2517 - 1.11/16
Technical specifications
Attributes
| Taper bush | 2517 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 9.525 mm |
| Torque setting | 48.58 N.m |
| Bushing length | 44.45 mm |
| Drill hole diameter (inches) | 1-11/16 '' |
| Reaming diameter | 42.8625 mm |
| Weight | 1500 g |
Show UNSPSC/ECL@SS
£ 14.16 excl. VAT
/ Each
£ 16.99 incl. VAT
- Delivery usually within ( 2 ) days
