SCHAEFFLER HEATER.MPROBE-400-800 INDUCTIVE TEMPERATURE PROBE
Temperature Probe
See technical informationSee documentsReferences
Superseded Ref:HEATER.SENSOR-1000MM
Schaeffler:HEATER.MPROBE-400-800
Rubix:264A6200
Manufacturer :0974065620000
EAN:4064327532824



Documents
Product details : SCHAEFFLER HEATER.MPROBE-400-800 INDUCTIVE TEMPERATURE PROBE
Schaeffler magnetic temperature sensor/probe for inductive heating devices HEATER400–HEATER800. Smooth green cable 1100 mm, Tmax 350°C.
Technical specifications
Attributes
| Type | temperature probe |
|---|---|
| Length | 1100 mm |
| Series | heater400-heater800 |
| Model | heater.mprobe-400-800 |
Show UNSPSC/ECL@SS
£ 209.21 excl. VAT
/ Each
£ 251.05 incl. VAT
- Delivery usually within ( 7 ) days
